Zoro Homepage

Indexable Boring Bar, ABC500R, 1.0500 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # ABC500R

  • Zoro # G3576490


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.0500 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
ABC500R
Lead Angle
-7 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC500R
Zoro #
G3576490
UPC #
4021169540356
Country of Origin
United States

Dimensions

Overall Length
1.0500 in
Insert Size
120605
Shank Dia.
5/32 in
Shank Length
0.6660 in
Cutting Height
0.0100 in
Min. Bore Dia.
0.1800 in
Max. Bore Depth
1/2 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 1.0500 in, ABC500R, 97 Degrees , 0.0950 in, T6 Insert Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.