Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, ABC750R, 1.3000 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # ABC750R

  • Zoro # G3574424


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.3000 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
ABC750R
Lead Angle
-7 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC750R
Zoro #
G3574424
UPC #
4021169540363
Country of Origin
United States

Dimensions

Overall Length
1.3000 in
Shank Dia.
5/32 in
Insert Size
120605
Shank Length
0.5500 in
Max. Bore Depth
3/4 in
Cutting Height
0.0100 in
Min. Bore Dia.
0.1800 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
ABC750R
Lead Angle
-7 Degrees
Rake
0 Degrees Axial, 0 Degrees Radial
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Type
Screw Clamping
Side Cutting Edge Angle
-7 Degrees
Number of Inserts
1
Approach Angle
97 Degrees
Compatible Hardware
T6 Insert Screw
Center to Cutting Tip
0.0950 in
Insert Clearance Angle
15 Degrees
Insert Holding Type
Screw On
ISO Number
ABC750R
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Insert Style
CD
Cutting Application
Boring
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 1.3000 in, ABC750R, 97 Degrees , 0.0950 in, T6 Insert Screw, Coolant Through, Boring, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.