Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CCBI18745R, 4 in L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 2832183
- Zoro # G3573709
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
CCBI18745R
Left/Right Hand
Right Hand
Shank Dia.
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832183
- Zoro #
- G3573709
- UPC #
- 4021169546884
- Country of Origin
- Taiwan, Province of China
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CCBI18745R
- Left/Right Hand
- Right Hand
- Type
- Screw Clamping
- Lead Angle
- -5 Degrees
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Cutting Direction
- Right Hand
- Insert Clearance Angle
- 15 Degrees
- ISO Number
- CCBI18745R
- Center to Cutting Tip
- 0.1110 in
- Cutting Application
- Turning
- Compatible Hardware
- T6 Insert Screw
- Side Cutting Edge Angle
- -5 Degrees
- Coolant Fed
- Coolant Through
- Number of Inserts
- 1
- Number of Coolant Holes
- 1
- Insert Holding Type
- Screw On
- Approach Angle
- 95 Degrees
- Insert Style
- CD
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4 in
- Shank Dia.
- 3/16 in
- Insert Size
- 120605
- Min. Bore Dia.
- 0.2180 in
- Cutting Height
- 0.0100 in
- Shank Length
- 3.5770 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4 in, CCBI18745R, 95 Degrees , 0.1110 in, T6 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.