Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CSMI25030R, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 2832348
- Zoro # G3574059
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
CSMI25030R
Lead Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832348
- Zoro #
- G3574059
- UPC #
- 4021169546396
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CSMI25030R
- Lead Angle
- 0 Degrees
- Left/Right Hand
- Right Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Cutting Direction
- Right Hand
- Type
- Screw Clamping
- Insert Clearance Angle
- 15 Degrees
- Coolant Fed
- Coolant Through
- Number of Inserts
- 1
- Approach Angle
- 90 Degrees
- Cutting Application
- Grooving, Threading
- Insert Style
- CD
- Compatible Hardware
- T6 Insert Screw
- Insert Holding Type
- Screw On
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 0.1750 in
- Side Cutting Edge Angle
- 0 Degrees
- ISO Number
- CSMI25030R
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 3 in
- Shank Dia.
- 1/4 in
- Insert Size
- 5
- Shank Length
- 2.5300 in
- Cutting Height
- 0.0100 in
- Min. Bore Dia.
- 5/16 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3 in, CSMI25030R, 90 Degrees , 0.1750 in, T6 Insert Screw, Coolant Through, Grooving, Threading, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.