Indexable Boring Bar, E20SSDQCR11, 250.00mm L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 2023623
  • Zoro # G3752820
product price: 
$
960.99
/ea
Free Shipping & Returns

Key Features

Overall Length
250.00mm
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E20SSDQCR11
Lead Angle
-17.5 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2023623
Zoro #
G3752820
UPC #
4021169123863
Country of Origin
Multiple

Dimensions

Overall Length
250.00mm
Shank Dia.
20.00mm
Insert Size
11T308
Insert Cutting Edge Length
11.63mm
Min. Bore Dia.
25.00mm
Wire Rope Length
250.00mm
Length
250.00mm

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E20SSDQCR11
Lead Angle
-17.5 Degrees
Rake
-10 Degrees Radial, 0 Degrees Axial
Cutting Direction
Right Hand
Type
Screw Clamping
Left/Right Hand
Right Hand
Number of Coolant Holes
1
Cutting Application
Boring
Coolant Fed
Coolant Through
Number of Inserts
1
Toolholder Style
E-SDQC
Center to Cutting Tip
13.00mm
Insert Holding Type
Screw On
ISO Number
E20SSDQCR11
Approach Angle
107.5 Degrees
Side Cutting Edge Angle
-17.5 Degrees
Insert Style
DC
Measurement System
Metric

Description

Indexable Boring Bar, E-SDQC, Insert Shape 55 Degrees Diamond, Overall Length 250.00mm, E20SSDQCR11, 107.5 Degrees , 13.00mm, Coolant Through, Boring, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.