Shop WIDIA

Indexable Drilling Insert, 040204, Carbide

  • Mfr # 5541841
  • Zoro # G3819065

product price: 
$
14.85
/ea
Sold in multiples of 5 for $74.25

Key Features

Insert Size
040204
Chip-Breaker
Yes
Grade
WU25CH
Cutting Direction
Right Hand
Insert Application
Drilling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5541841
Zoro #
G3819065
UPC #
4050839908646
Country of Origin
Multiple
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU25CH
Cutting Direction
Right Hand
Insert Application
Drilling
Shape
Triangle
Insert Style
TCF
Application
Drilling
Coating
Al2 O3
Mounting Style
Torx Screw
Material
Carbide
ISO Number
TCF040204APV34
Insert Shape
V34
Inscribed Circle
0.1630 in
No. of Edges
4
Relief Angle
11 Degrees
Peripheral Insert Style
Periphery
Manufacturer Grade
WU25CH
Material - Machining
Carbide
Coating Process
CVD
ANSI Code
TCF040204APV34
Primary Material Application ISO Code
K, P
Number of Cutting Edges
4
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Stainless Steel
Finish - Machining
Al2O3
Secondary Material Application ISO Code
M
Finish
Al2 O3
Measurement System
Metric

Dimensions

Insert Size
040204
Insert Thickness
0.0790"
Dimension Type
Inch
Hole Dia.
2.10mm
Corner Radius
0.40mm
Seat Size
A
Thickness
2.00mm
Width
4.4000mm
Cutting Edge Length
4.40mm

Description

Indexable Drilling Insert, Seat Size A, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF040204APV34, Coating Process CVD, Corner Radius 0.40mm, Hole Dia. 2.10mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.