Shop WIDIA

Indexable Drilling Insert, 050204, Carbide

  • Mfr # 5542609
  • Zoro # G3819162

product price: 
$
14.85
/ea
Sold in multiples of 5 for $74.25

Key Features

Insert Size
050204
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Insert Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542609
Zoro #
G3819162
UPC #
4050839914043
Country of Origin
Multiple
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Insert Material
Carbide
Material
Carbide
No. of Edges
4
Mounting Style
Torx Screw
ISO Number
TCF050204BPV34
Insert Style
TCF
Shape
Triangle
Coating
TiN
Insert Application
Drilling
Insert Shape
V34
Inscribed Circle
0.2000 in
Relief Angle
11 Degrees
Material - Machining
Carbide
Number of Cutting Edges
4
Peripheral Insert Style
Periphery
Coating Process
PVD
Finish - Machining
TiN
ANSI Code
TCF050204BPV34
Secondary Material Application ISO Code
K, M, P
Manufacturer Grade
WU40PH
Primary Material Application
All Materials
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Decimal Inch
Finish
TiN

Dimensions

Insert Size
050204
Dimension Type
Inch
Seat Size
B
Width
5.4000mm
Hole Dia.
2.40mm
Thickness
2.40mm
Corner Radius
0.40mm
Cutting Edge Length
5.40mm

Description

Indexable Drilling Insert, Seat Size B, Relief Angle 11 Degrees , TiN, ANSI Code TCF050204BPV34, Coating Process PVD, Corner Radius 0.40mm, Hole Dia. 2.40mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.