Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, E20SSDQCL11
- Mfr # 2023622
- Zoro # G3821299
product price:Â
$
968.99
/ea
Free Shipping & Returns
Key Features
Insert Size
11T308
Cutting Direction
Left Hand
ISO Number
E20SSDQCL11
Rake
-7 Degrees Radial, 0 Degrees Axial
Shank Dia.
20.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2023622
- Zoro #
- G3821299
- UPC #
- 4021169123924
- Country of Origin
- Multiple
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Left Hand
- ISO Number
- E20SSDQCL11
- Rake
- -7 Degrees Radial, 0 Degrees Axial
- Shank Shape
- Offset
- Shank Material
- Carbide
- ANSI Code
- E20SSDQCL11
- Toolholder Style
- E-SDQC
- Insert Style
- DC..
- Insert Holding Type
- Screw Clamping
- Center to Cutting Tip
- 0 in
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Measurement System
- Metric
Dimensions
- Insert Size
- 11T308
- Shank Dia.
- 20.00mm
- Cutting Dia.
- 0.7874mm
- Overall Length
- 250.00mm
- Min. Bore Dia.
- 25.00mm
- Insert Cutting Edge Length
- 11.63mm
- Wire Rope Length
- 250.00mm
- Length
- 250.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style DC.., Left Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code E20SSDQCL11, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.