Indexable Drilling Insert, 070306, Carbide
- Mfr # 6429466
- Zoro # G3780139
product price:Â
$
14.85
/ea
Sold in multiples of 5 for
$74.25
Key Features
Diameter
mm
Inscribed Circle
0.2630 in
Mounting Style
Taper Screw
Grade
WU25CH
Shank Dia.
mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6429466
- Zoro #
- G3780139
- UPC #
- 4059782485761
- Country of Origin
- Multiple
Dimensions
- Diameter
- mm
- Shank Dia.
- mm
- Overall Length
- mm
- Drilling Depth
- mm
- Hole Dia.
- 2.60mm
- Thickness
- 2.80mm
- Corner Radius
- 0.60mm
- Insert Size
- 070306
- Width
- 7.1000mm
- Seat Size
- C
- Cutting Edge Length
- 7.10mm
Description
Indexable Drilling Insert, Seat Size C, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF070306CPV38, Coating Process CVD, Corner Radius 0.60mm, Hole Dia. 2.60mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.