Shop WIDIA

Indexable Drilling Insert, 080308, Carbide

  • Mfr # 6429430
  • Zoro # G3817954

product price: 
$
16.49
/ea
Sold in multiples of 5 for $82.45

Key Features

Insert Size
080308
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Coating
TiN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6429430
Zoro #
G3817954
UPC #
4059782483811
Country of Origin
Multiple
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Coating
TiN
Insert Style
TCF
Inscribed Circle
0.3180 in
Shape
Triangle
Material
Carbide
Insert Shape
V38
Insert Material
Carbide
Insert Application
Drilling
No. of Edges
4
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ISO Number
TCF080308DPV38
Mounting Style
Taper Screw
Relief Angle
11 Degrees
Number of Cutting Edges
4
Finish - Machining
TiN
ANSI Code
TCF080308DPV38
Peripheral Insert Style
Periphery
Manufacturer Grade
WU40PH
Primary Material Application
Nickel, Steel, Titanium
Material - Machining
Carbide
Coating Process
PVD
Primary Material Application ISO Code
P, S
Measurement System
Decimal Inch
Finish
TiN

Dimensions

Insert Size
080308
Dimension Type
Inch
Width
8.6000mm
Thickness
3.00mm
Corner Radius
0.80mm
Hole Dia.
2.80mm
Seat Size
D
Cutting Edge Length
8.60mm

Description

Indexable Drilling Insert, Seat Size D, Relief Angle 11 Degrees , TiN, ANSI Code TCF080308DPV38, Coating Process PVD, Corner Radius 0.80mm, Hole Dia. 2.80mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.