Shop WIDIA

Indexable Drilling Insert, 100408, Carbide

  • Mfr # 5538609
  • Zoro # G3818410

product price: 
$
16.49
/ea
Sold in multiples of 5 for $82.45

Key Features

Insert Size
100408
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Insert Style
TCF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5538609
Zoro #
G3818410
UPC #
4050839902101
Country of Origin
Multiple
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Insert Style
TCF
Coating
TiAlN
ISO Number
TCF100408EPV34
Insert Material
Carbide
Insert Shape
V34
No. of Edges
4
Shape
Triangle
Insert Application
Drilling
Material
Carbide
Inscribed Circle
0.3920 in
Mounting Style
Taper Screw
Relief Angle
11 Degrees
Finish - Machining
TiAlN
Material - Machining
Carbide
Secondary Material Application ISO Code
K, M, P
Manufacturer Grade
WU40PH
Peripheral Insert Style
Periphery
Primary Material Application
All Materials
ANSI Code
TCF100408EPV34
Number of Cutting Edges
4
Coating Process
PVD
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Decimal Inch
Finish
TiAlN

Dimensions

Insert Size
100408
Dimension Type
Inch
Width
10.6000mm
Seat Size
E
Thickness
3.60mm
Corner Radius
0.80mm
Hole Dia.
3.40mm
Cutting Edge Length
10.60mm

Description

Indexable Drilling Insert, Seat Size E, Relief Angle 11 Degrees , TiAlN, ANSI Code TCF100408EPV34, Coating Process PVD, Corner Radius 0.80mm, Hole Dia. 3.40mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.