Shop WIDIA

Indexable Drilling Insert, 120412, Carbide

  • Mfr # 5542629
  • Zoro # G3817622

product price: 
$
18.19
/ea
Sold in multiples of 5 for $90.95

Key Features

Insert Size
120412
Chip-Breaker
Yes
Grade
WPK10CH
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542629
Zoro #
G3817622
UPC #
4050839914944
Country of Origin
United States
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WPK10CH
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Insert Material
Carbide
Insert Shape
V34
ISO Number
TCF120412FPV34
Insert Application
Drilling
Mounting Style
Taper Screw
Insert Style
TCF
Inscribed Circle
0.4960 in
Material
Carbide
Shape
Triangle
Coating
Al2 O3
Relief Angle
11 Degrees
Number of Cutting Edges
4
Coating Process
CVD
Primary Material Application
All Materials
Material - Machining
Carbide
Peripheral Insert Style
Periphery
ANSI Code
TCF120412FPV34
Secondary Material Application ISO Code
K, P
Secondary Material Application
Cast Iron, Steel
Manufacturer Grade
WPK10CH
Finish - Machining
Al2O3
Finish
Al2 O3
Measurement System
Decimal Inch

Dimensions

Insert Size
120412
Dimension Type
Inch
Thickness
4.20mm
Width
13.4000mm
Seat Size
F
Hole Dia.
4.80mm
Corner Radius
1.20mm
Cutting Edge Length
13.40mm

Description

Indexable Drilling Insert, Seat Size F, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF120412FPV34, Coating Process CVD, Corner Radius 1.20mm, Hole Dia. 4.80mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.