Shop WIDIA

Indexable Drilling Insert, 150512, Carbide

  • Mfr # 6324381
  • Zoro # G3819415

product price: 
$
19.79
/ea
Sold in multiples of 5 for $98.95

Key Features

Insert Size
150512
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Application
Drilling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6324381
Zoro #
G3819415
UPC #
4061779261579
Country of Origin
United States
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Application
Drilling
Stainless (M) Compatibility
Yes
Shape
Triangle
Inscribed Circle
0.5960 in
No. of Edges
4
ISO Number
TCF150512GPV38
Insert Style
TCF
Mounting Style
Taper Screw
Insert Application
Drilling
Coating
TiN
Material
Carbide
Super Alloy (S) Compatibility
Yes
Insert Shape
V38
Relief Angle
11 Degrees
ANSI Code
TCF150512GPV38
Number of Cutting Edges
4
Primary Material Application ISO Code
P, S
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application
Nickel, Steel, Titanium
Manufacturer Grade
WU40PH
Peripheral Insert Style
Periphery
Finish - Machining
TiN
Measurement System
Metric
Finish
TiN

Dimensions

Insert Size
150512
Insert Thickness
0.2130"
Dimension Type
Inch
Seat Size
G
Thickness
5.40mm
Corner Radius
1.20mm
Width
0.6340 in
Hole Dia.
6.00mm
Cutting Edge Length
16.10mm

Description

Indexable Drilling Insert, Seat Size G, Relief Angle 11 Degrees , TiN, ANSI Code TCF150512GPV38, Coating Process PVD, Corner Radius 1.20mm, Hole Dia. 6.00mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.