Shop WIDIA

Threading Insert, 3IR, Triangle

  • Mfr # 2018596
  • Zoro # G3874821

product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018596
Zoro #
G3874821
UPC #
4021169202124
Country of Origin
Mexico
Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Triangle
Insert Type
3IR
Inscribed Circle
3/8 in
ISO Number
3IR075ISO
Side-to-Cutting Tip
0.60mm
Finish - Machining
AlTiN
Measurement System
Metric
Included Angle
60 Degrees
Secondary Material Application ISO Code
N
Insert Style
3IR
Thread Pitch
0.75mm
Cutting Application
Turning
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Metric/ISO
Coating Process
PVD
Feed Type
High
Threading Location
Internal
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Direction
Right Hand
Chip-Breaker Style
One Side
ANSI Code
3IR075ISO
Number of Cutting Edges
3
Thread Profile Type
Full
Manufacturer Grade
TN6025
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, P, S
Insert Holding Type
3/8 in

Dimensions

Insert Size
3
Insert Length
16.50mm
Thread Height Difference
0.60mm

Description

Threading Insert, 3IR, Internal, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.