Shop WIDIA
See all product information
Create Account
Indexable Drilling Insert, 120412, Carbide
- Mfr # 6429454
- Zoro # G3818812
product price:Â
$
18.19
/ea
Sold in multiples of 5 for
$90.95
Key Features
Insert Size
120412
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Insert Shape
V38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6429454
- Zoro #
- G3818812
- UPC #
- 4059782484337
- Country of Origin
- Mexico
Dimensions
- Insert Size
- 120412
- Dimension Type
- Inch
- Seat Size
- F
- Corner Radius
- 1.20mm
- Thickness
- 4.20mm
- Hole Dia.
- 4.80mm
- Width
- 13.4000mm
- Cutting Edge Length
- 13.40mm
Description
Indexable Drilling Insert, Seat Size F, Relief Angle 11 Degrees , TiN, ANSI Code TCF120412FPV38, Coating Process PVD, Corner Radius 1.20mm, Hole Dia. 4.80mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.