Shop WIDIA
See all product information
Create Account
Indexable Drilling Insert, 1/4 in, 11 Degrees
- Mfr # 2824583
- Zoro # G4138158
product price:Â
$
14.29
/ea
Sold in multiples of 5 for
$71.45
Key Features
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Insert Size
21205
Grade
CG5
Inscribed Circle
1/4 in
Insert Style
CPHB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Insert Size
- 21205
- Nose Radius
- 0.007"
- Insert Thickness
- 0.0750"
- Dimension Type
- Inch
- Corner Radius
- 0.18mm
- Thickness
- 1.90mm
- Hole Dia.
- 2.80mm
- Cutting Edge Length
- 6.45mm
Description
Indexable Drilling Insert, Relief Angle 11 Degrees , TiN, ANSI Code CPHB21205, Corner Radius 0.18mm, Hole Dia. 2.80mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.