Indexable Drilling Insert, 180614, Carbide

  • Mfr # 5542020
  • Zoro # G3819171
product price: 
$
22.25
/ea
Sold in multiples of 5 for $111.25

Key Features

Insert Size
180614
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Shape
Triangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542020
Zoro #
G3819171
UPC #
4050839909902
Country of Origin
United States
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Shape
Triangle
Inscribed Circle
0.7100 in
Insert Style
TCF
Coating
TiN
No. of Edges
4
Mounting Style
Taper Screw
Insert Application
Drilling
Insert Shape
V36
Material
Carbide
ISO Number
TCF180614HPV36
Relief Angle
11 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Number of Cutting Edges
4
Primary Material Application ISO Code
K, M, P
Finish - Machining
TiN
Material - Machining
Carbide
ANSI Code
TCF180614HPV36
Peripheral Insert Style
Periphery
Coating Process
PVD
Manufacturer Grade
WU40PH
Measurement System
Decimal Inch
Finish
TiN

Dimensions

Insert Size
180614
Dimension Type
Inch
Seat Size
H
Hole Dia.
7.50mm
Thickness
6.50mm
Corner Radius
1.40mm
Width
19.2000mm
Cutting Edge Length
19.20mm

Description

Indexable Drilling Insert, Seat Size H, Relief Angle 11 Degrees , TiN, ANSI Code TCF180614HPV36, Coating Process PVD, Corner Radius 1.40mm, Hole Dia. 7.50mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews