Shop WIDIA
See all product information
Create Account
Indexable Face Mill, 10 Inserts, 63.00mm Cut Depth, M4000 Series
- Mfr # 4136347
- Zoro # G3933402
product price:Â
$
1,513.99
/ea
Free Shipping & Returns
Key Features
Series
M4000
Depth of Cut
63.00mm
Number of Inserts
10
Arbor Dia.
60.00mm
Number of Inserts Required
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4136347
- Zoro #
- G3933402
- UPC #
- 4021169604294
- Country of Origin
- India
- Item
- Indexable Face Mill
- Series
- M4000
- Number of Inserts
- 10
- Number of Inserts Required
- 10
- Cutting Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- ISO Number
- M4000D200Z10ADJ
- Cutting Application
- Face Milling, Side and Face Milling
- ANSI Code
- M4000D200Z10ADJ
- Features
- Easy Change of Cartridges with Different Insert Styles and Lead Angles, Easy Runout Adjustment, Quick Cartridge Stop Feature, Roughing and Finishing with a Single Tool
- Compatible Hardware
- Cylindrical Screw DIN912 M8x25, Mfr. No. 12748600900 Screw, Wedge M700/M400 K-9469
- Insert Holding Type
- Screw
- Max. Speed
- 1500 rpm
Dimensions
- Depth of Cut
- 63.00mm
- Arbor Dia.
- 60.00mm
- Overall Length
- 63.00mm
- Hub Outside Dia.
- 178.00mm
- Wire Rope Length
- 63.00mm
- Length
- 63.00mm
- Fits Chest Size
- Easy Change of Cartridges with Different Insert Styles and Lead Angles, Easy Runout Adjustment, Quick Cartridge Stop Feature, Roughing and Finishing with a Single Tool
Description
Indexable Face Mill, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.