Shop WIDIA
See all product information
Create Account
Indexable Face Mill, M4000
- Mfr # 4136351
- Zoro # G3931460
product price:Â
$
2,804.99
/ea
Free Shipping & Returns
Key Features
Series
M4000
Depth of Cut
80.00mm
Arbor Dia.
60.00mm
Overall Length
80.00mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4136351
- Zoro #
- G3931460
- UPC #
- 4021169604089
- Country of Origin
- India
- Item
- Indexable Face Mill
- Series
- M4000
- Cutting Direction
- Right Hand
- Number of Inserts Required
- 16
- Compatible Hardware
- Cylindrical Screw DIN912 M8x25, Mfr. No. 12748600900 Screw, Wedge M700/M400 K-9469
- Cutting Application
- Face Milling, Side and Face Milling
- ISO Number
- M4000D315Z16ADJ
- Features
- Easy Change of Cartridges with Different Insert Styles and Lead Angles, Easy Runout Adjustment, Quick Cartridge Stop Feature, Roughing and Finishing with a Single Tool
- Coolant Fed
- Non-Coolant Through
- ANSI Code
- M4000D315Z16ADJ
- Insert Holding Type
- Screw
- Max. Speed
- 1000 rpm
Dimensions
- Depth of Cut
- 80.00mm
- Arbor Dia.
- 60.00mm
- Overall Length
- 80.00mm
- Hub Outside Dia.
- 293.00mm
- Wire Rope Length
- 80.00mm
- Length
- 80.00mm
- Fits Chest Size
- Easy Change of Cartridges with Different Insert Styles and Lead Angles, Easy Runout Adjustment, Quick Cartridge Stop Feature, Roughing and Finishing with a Single Tool
Description
Indexable Face Mill, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.