Shop WIDIA

Indexable Face Mill, M1200 Series, High Speed Steel, 1.70mm Depth of Cut

  • Mfr # 4136459
  • Zoro # G3798074

product price: 
$
826.99
/ea
Free Shipping & Returns

Key Features

Series
M1200
Overall Length
40.00mm
Depth of Cut
1.70mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4136459
Zoro #
G3798074
UPC #
4021169602450
Country of Origin
India

Dimensions

Overall Length
40.00mm
Depth of Cut
1.70mm
Insert Size
0704
Hub Outside Dia.
44.45mm
Max. Cutting Dia.
77.63mm
Arbor Dia.
3/4 in
Wire Rope Length
40.00mm
Length
40.00mm
Fits Chest Size
First Choice for Low Depth of Cut Face Milling, High-Feed Capability, Twelve Cutting Edges

Details

Item
Indexable Face Mill
Series
M1200
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
120 Degrees Hexagon
Number of Flutes
6
Type
Face Mill
Rake
-7 Degrees Axial, -7 Degrees Radial
Insert Style
HNGJ ANENLD
Compatible Hardware
3/8"-24 x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 T15, Torx Driver
Cutting Application
Face Milling, Side and Face Milling
Max. Speed
10,000 RPM
Insert Holding Type
Screw
Features
First Choice for Low Depth of Cut Face Milling, High-Feed Capability, Twelve Cutting Edges
ISO Number
M1200HF250Z06S075HN07
Coolant Fed
Coolant Through
ANSI Code
M1200HF250Z06S075HN07
Number of Inserts
6
Material
High Speed Steel
Shell Material
High Speed Steel

Description

Indexable Face Mill, Max. Cutting Dia. 77.63mm, Arbor Dia. 3/4 in, Depth of Cut 1.70mm, ANSI Code M1200HF250Z06S075HN07, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.