Shop WIDIA

Indexable Profiling End Mill, VSM490-10 Series, High Speed Steel, 0.3940 in Depth of Cut

  • Mfr # 6425442
  • Zoro # G3787285

product price: 
$
496.99
/ea
Free Shipping & Returns

Key Features

Series
VSM490-10
Overall Length
6 in
Depth of Cut
0.3940 in
Material - Machining
High Speed Steel
Insert Size
100408
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6425442
Zoro #
G3787285
UPC #
4059782471290
Country of Origin
Multiple

Dimensions

Overall Length
6 in
Depth of Cut
0.3940 in
Insert Size
100408
Shank Dia.
3/4 in
Head Projection Length
1-1/4 in
Shank Length
4-3/4 in
Min. Cutting Dia.
3/4 in
Wire Rope Length
6 in
Length
6 in
Fits Chest Size
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units, Reduced Shanks and Long Versions Available

Details

Item
Indexable Profiling End Mill
Series
VSM490-10
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
90 Degrees Rectangle Mill
Rake
-20.4 Degrees Radial, -8 Degrees Axial
Number of Coolant Holes
2
Toolholder Style
XN10
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Insert Holding Type
Screw
Number of Inserts
2
Compatible Hardware
Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9
Max. Speed
41,700 RPM
Features
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units, Reduced Shanks and Long Versions Available
Side Cutting Edge Angle
0 Degrees
Cutting Application
Face Milling, Side/Shoulder Milling: Square End
Insert Style
XNGU SRMM
ANSI Code
VSM490D075Z02C075XN10L600
ISO Number
VSM490D075Z02C075XN10L600

Description

Indexable Profiling End Mill, Depth of Cut 0.3940 in, Shank Dia. 3/4 in, Overall Length 6 in, ANSI Code VSM490D075Z02C075XN10L600, Compatible Hardware Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.