Indexable Face Mill, M1200 Series, High Speed Steel, 4.50mm Depth of Cut

  • Mfr # 3323874
  • Zoro # G3803701
product price: 
$
1,004.99
/ea
Free Shipping & Returns

Key Features

Series
M1200
Overall Length
39.88mm
Depth of Cut
4.50mm
Material - Machining
High Speed Steel
Insert Size
0905
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3323874
Zoro #
G3803701
UPC #
4021169653643
Country of Origin
United States

Dimensions

Overall Length
39.88mm
Depth of Cut
4.50mm
Insert Size
0905
Arbor Dia.
3/4 in
Max. Cutting Dia.
74.50mm
Hub Outside Dia.
54.45mm
Wire Rope Length
39.88mm
Length
39.88mm
Fits Chest Size
Low Cutting Forces for Maximum Productivity, Twelve Cutting Edges

Details

Item
Indexable Face Mill
Series
M1200
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Type
Face Mill
Insert Shape
120 Degrees Hexagon
Number of Flutes
7
Rake
-5.5 Degrees Radial
Insert Style
HNGJ ANENLD
Number of Inserts
7
Insert Holding Type
Screw
Features
Low Cutting Forces for Maximum Productivity, Twelve Cutting Edges
ISO Number
M1200D250Z07S075HN09
Max. Speed
10,000 RPM
ANSI Code
M1200D250Z07S075HN09
Cutting Application
Side and Face Milling
Compatible Hardware
3/8"-24 x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver
Coolant Fed
Coolant Through
Material
High Speed Steel
Shell Material
High Speed Steel

Description

Indexable Face Mill, Max. Cutting Dia. 74.50mm, Arbor Dia. 3/4 in, Depth of Cut 4.50mm, ANSI Code M1200D250Z07S075HN09, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Side and Face Milling

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.