Indexable Profiling End Mill, VSM11 Series, High Speed Steel, 11.57mm Depth of Cut

  • Mfr # 6171449
  • Zoro # G3783392
product price: 
$
360.99
/ea
Free Shipping & Returns

Key Features

Series
VSM11
Overall Length
70.00mm
Depth of Cut
11.57mm
Material - Machining
High Speed Steel
Shank Dia.
16.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6171449
Zoro #
G3783392
UPC #
4061779261678
Country of Origin
Bulgaria

Dimensions

Overall Length
70.00mm
Depth of Cut
11.57mm
Shank Dia.
16.00mm
Insert Size
110408
Shank Length
49.00mm
Min. Cutting Dia.
18.00mm
Head Projection Length
21.00mm
Neck Dia.
16.14mm
Wire Rope Length
70.00mm
Length
70.00mm
Fits Chest Size
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish

Details

Item
Indexable Profiling End Mill
Series
VSM11
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
75 Degrees Parallelogram
Rake
-8.583 Degrees Radial, 6.517 Degrees Axial
Toolholder Style
XDPT11
Compatible Hardware
Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
Shank Type - Machining
Weldon Flat
Number of Coolant Holes
1
Number of Inserts
2
Insert Style
XD.T PD R
Insert Holding Type
Screw
Max. Speed
39,000 RPM
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
ANSI Code
VSM11D018Z02B16XD11
Features
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Coolant Fed
Coolant Through
Side Cutting Edge Angle
90 Degrees
ISO Number
VSM11D018Z02B16XD11

Description

Indexable Profiling End Mill, Depth of Cut 11.57mm, Shank Dia. 16.00mm, Overall Length 70.00mm, ANSI Code VSM11D018Z02B16XD11, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.