Widia
Indexable Face Mill, M200 Series, High Speed Steel, 3.97mm Depth of Cut
Mfr # M200D100Z06RN16
Zoro # G3800210
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M200
- Overall Length 50.00mm
- Depth of Cut 3.97mm
- Material - Machining High Speed Steel
- Insert Size 1605
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive 10-1/32" Impact handle (7657)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-07-09)
- STANLEY Rivet Tool, 1/8 in. Round Head, PK100 (PSS48-1B)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-9/32IN)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MDJNR 12-4B)
- Widia End Mills