Shop WIDIA

Indexable Face Mill, M370 Series, 0.9500" Max Cut Dia, High Speed Steel, 0.0490 in Depth of Cut

  • Mfr # 4047660
  • Zoro # G3780644

product price: 
$
570.99
/ea
Free Shipping & Returns

Key Features

Series
M370
Cutting Dia.
0.9500"
Overall Length
1.5750 in
Number of Inserts Required
4
Depth of Cut
0.0490 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4047660
Zoro #
G3780644
UPC #
4021169627392
Country of Origin
Brazil

Dimensions

Cutting Dia.
0.9500"
Overall Length
1.5750 in
Depth of Cut
0.0490 in
Insert Size
80412
Shank Dia.
0.5000"
Hub Outside Dia.
1.4170 in
Max. Cutting Dia.
1-1/2 in
Arbor Dia.
1/2 in
Wire Rope Length
1.5750 in
Length
1.5750 in
Fits Chest Size
Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges

Details

Item
Indexable Face Mill
Series
M370
Number of Inserts Required
4
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Style
WOEJ SRMH
ISO Number
M370D150Z04S050WO08
Number of Inserts
4
ANSI Code
M370D150Z04S050WO08
Compatible Hardware
Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 9 IP9, Screw Lock Cutter Head
Max. Speed
34,500 RPM
Rake
-11 Degrees Axial, -12 Degrees Radial
Insert Holding Type
Screw
Insert Shape
Trigon
Coolant Fed
Coolant Through
Cutting Application
3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End
Features
Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
Number of Flutes
4

Description

Indexable Face Mill, Max. Cutting Dia. 1-1/2 in, Arbor Dia. 1/2 in, Depth of Cut 0.0490 in, ANSI Code M370D150Z04S050WO08, Compatible Hardware Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 9 IP9, Screw Lock Cutter Head, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.