Indexable Profiling End Mill, M200 Series, High Speed Steel, 3.00mm Depth of Cut

  • Mfr # 4147569
  • Zoro # G3803035
product price: 
$
763.99
/ea
Free Shipping & Returns

Key Features

Series
M200
Overall Length
40.00mm
Depth of Cut
3.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4147569
Zoro #
G3803035
UPC #
4021169791109
Country of Origin
Multiple

Dimensions

Overall Length
40.00mm
Depth of Cut
3.00mm
Shank Dia.
22.00mm
Insert Size
RN_J1204M0___
Head Projection Length
40.00mm
Max. Cutting Dia.
50.00mm
Head Dia.
50.00mm
Wire Rope Length
40.00mm
Length
40.00mm
Fits Chest Size
12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities

Details

Item
Indexable Profiling End Mill
Series
M200
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
Round
Rake
-11 Degrees Radial, -7 Degrees Axial
Cutting Application
3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Insert Style
RNGJ-ML
ANSI Code
M200D50Z04RN12
Insert Inscribed Circle
12.00mm
Max. Speed
31,330 RPM
ISO Number
M200D50Z04RN12
Features
12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities
Compatible Hardware
Insert Screw M4x0.7 x 10 T15, Torx Wrench TX15
Coolant Fed
Coolant Through
Insert Holding Type
Screw
Number of Inserts
4

Description

Indexable Profiling End Mill, Max. Cutting Dia. 50.00mm, Depth of Cut 3.00mm, Shank Dia. 22.00mm, Overall Length 40.00mm, ANSI Code M200D50Z04RN12, Compatible Hardware Insert Screw M4x0.7 x 10 T15, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.