Shop WIDIA
See all product information
Create Account
Indexable Face Mill, M370 Series, 1.3350" Max Cut Dia, High Speed Steel, 0.0780 in Depth of Cut
- Mfr # 5352397
- Zoro # G3800551
product price:Â
$
722.99
/ea
Free Shipping & Returns
Key Features
Series
M370
Cutting Dia.
1.3350"
Overall Length
1.5750 in
Number of Inserts Required
4
Depth of Cut
0.0780 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5352397
- Zoro #
- G3800551
- UPC #
- 4050839406593
- Country of Origin
- United States
- Item
- Indexable Face Mill
- Series
- M370
- Number of Inserts Required
- 4
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Shank Shape
- Socket Head Cap Screw
- Insert Style
- WOEJ R
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End
- Insert Holding Type
- Screw
- Coolant Fed
- Coolant Through
- ISO Number
- M370D200Z04S075WO12
- Number of Inserts
- 4
- Insert Shape
- 60 Degrees Triangle
- Max. Speed
- 19,380 RPM
- Compatible Hardware
- 3/8"-24 x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 11.5 IP15, Screw 3/8"-24 x 1 in LG Coolant G, Torx Plus Drive Wrench DT15IP
- Rake
- -11 Degrees Axial, 9 Degrees Radial
- Features
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
- ANSI Code
- M370D200Z04S075WO12
- Number of Flutes
- 4
Dimensions
- Cutting Dia.
- 1.3350"
- Overall Length
- 1.5750 in
- Depth of Cut
- 0.0780 in
- Shank Dia.
- 0.7500"
- Insert Size
- 120713
- Hub Outside Dia.
- 1-3/4 in
- Arbor Dia.
- 3/4 in
- Max. Cutting Dia.
- 2 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
- Fits Chest Size
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.0780 in, ANSI Code M370D200Z04S075WO12, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 11.5 IP15, Screw 3/8 In.-24 x 1 in LG Coolant G, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.