Shop WIDIA

Indexable Profiling End Mill, VHSC Series, High Speed Steel, 16.00mm Depth of Cut

  • Mfr # 6425258
  • Zoro # G3794495

product price: 
$
661.99
/ea
Free Shipping & Returns

Key Features

Series
VHSC
Overall Length
131.00mm
Depth of Cut
16.00mm
Material - Machining
High Speed Steel
Shank Dia.
25.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6425258
Zoro #
G3794495
UPC #
4059782462632
Country of Origin
Multiple

Dimensions

Overall Length
131.00mm
Depth of Cut
16.00mm
Shank Dia.
25.00mm
Insert Size
16M508
Head Projection Length
75.00mm
Shank Length
56.00mm
Min. Cutting Dia.
25.00mm
Wire Rope Length
131.00mm
Length
131.00mm
Fits Chest Size
Best-in-Class Solution for Thin-Walled and Stepping Down Machining, Consistent Axial Gage Length with Insert Nose Radii From 0.008 in (0.2mm) up to 0.236 in (6mm), Only One Cutter Body Style to Load Inserts with Nose Radii from 0.008 in (0.2mm) up to 0.236 in (6mm), Productivity Booster up to 525in3/min (8600cm3/min MRR at Machining Aluminum Components

Details

Item
Indexable Profiling End Mill
Series
VHSC
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
89.27 Degrees Parallelogram
Rake
-12 Degrees Radial, 6 Degrees Axial
Coolant Fed
Coolant Through
ANSI Code
VHSC025Z02A25XD16
Features
Best-in-Class Solution for Thin-Walled and Stepping Down Machining, Consistent Axial Gage Length with Insert Nose Radii From 0.008 in (0.2mm) up to 0.236 in (6mm), Only One Cutter Body Style to Load Inserts with Nose Radii from 0.008 in (0.2mm) up to 0.236 in (6mm), Productivity Booster up to 525in3/min (8600cm3/min MRR at Machining Aluminum Components
Shank Type - Machining
Straight
Compatible Hardware
DP5009A, Torx Plus Drive Wrench
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank
Number of Coolant Holes
2
Toolholder Style
XD16
Number of Inserts
2
Max. Speed
50,000 RPM
Insert Style
XDET FRALP
ISO Number
VHSC025Z02A25XD16
Insert Holding Type
Screw

Description

Indexable Profiling End Mill, Depth of Cut 16.00mm, Shank Dia. 25.00mm, Overall Length 131.00mm, ANSI Code VHSC025Z02A25XD16, Compatible Hardware DP5009A, Torx Plus Drive Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.