Shop WIDIA
See all product information
Create Account
Indexable Face Mill, M370 Series, 1.4500" Max Cut Dia, High Speed Steel, 0.0490 in Depth of Cut
- Mfr # 4047662
- Zoro # G3799045
product price:Â
$
723.99
/ea
Free Shipping & Returns
Key Features
Series
M370
Cutting Dia.
1.4500"
Overall Length
1.5750 in
Number of Inserts Required
7
Depth of Cut
0.0490 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4047662
- Zoro #
- G3799045
- UPC #
- 4021169627286
- Country of Origin
- Spain
- Item
- Indexable Face Mill
- Series
- M370
- Number of Inserts Required
- 7
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Rake
- -11 Degrees Axial, -12 Degrees Radial
- Compatible Hardware
- 3/8"-24 x 1 in Socket Head Cap Screw, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 9 IP9, Screw 3/8"-24 x 1 in LG Coolant G
- Features
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
- Insert Holding Type
- Screw
- Coolant Fed
- Coolant Through
- ISO Number
- M370D200Z07S075WO08
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End
- Insert Shape
- Trigon
- ANSI Code
- M370D200Z07S075WO08
- Max. Speed
- 29,000 RPM
- Number of Inserts
- 7
- Insert Style
- WOEJ SRMH
- Number of Flutes
- 7
Dimensions
- Cutting Dia.
- 1.4500"
- Overall Length
- 1.5750 in
- Depth of Cut
- 0.0490 in
- Shank Dia.
- 0.7500"
- Insert Size
- 80412
- Arbor Dia.
- 3/4 in
- Max. Cutting Dia.
- 2 in
- Hub Outside Dia.
- 1.7320 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
- Fits Chest Size
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.0490 in, ANSI Code M370D200Z07S075WO08, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 9 IP9, Screw 3/8 In.-24 x 1 in LG Coolant G, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.