Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM11 Series, High Speed Steel, 11.52mm Depth of Cut
- Mfr # 6616469
- Zoro # G3790952
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Overall Length
82.00mm
Depth of Cut
11.52mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6616469
- Zoro #
- G3790952
- UPC #
- 4061779093590
- Country of Origin
- Taiwan, Province of China
- Item
- Indexable Profiling End Mill
- Series
- VSM11
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 75 Degrees Parallelogram
- Rake
- -6.917 Degrees Radial, 8 Degrees Axial
- Insert Style
- XD.T PD R
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- ANSI Code
- VSM11D025Z03B20XD11
- Shank Type - Machining
- Weldon Flat
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Toolholder Style
- XDPT11
- Compatible Hardware
- Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
- Insert Holding Type
- Screw
- ISO Number
- VSM11D025Z03B20XD11
- Side Cutting Edge Angle
- 90 Degrees
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- Number of Inserts
- 3
- Max. Speed
- 30,200 RPM
Dimensions
- Overall Length
- 82.00mm
- Depth of Cut
- 11.52mm
- Insert Size
- 110408
- Shank Dia.
- 20.00mm
- Head Projection Length
- 31.00mm
- Min. Cutting Dia.
- 25.00mm
- Shank Length
- 51.00mm
- Neck Dia.
- 22.74mm
- Wire Rope Length
- 82.00mm
- Length
- 82.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Profiling End Mill, Depth of Cut 11.52mm, Shank Dia. 20.00mm, Overall Length 82.00mm, ANSI Code VSM11D025Z03B20XD11, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.