Shop All Indexable End Mills
Widia
Indexable Face Mill, M370 Series, 1.4990" Max Cut Dia, 1.25mm Depth of Cut
Mfr # M370D052Z05WO08
Zoro # G3798573
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M370
- Cutting Dia. 1.4990"
- Overall Length 50.00mm
- Number of Inserts Required 5
- Depth of Cut 1.25mm
Product Information
- Brand Widia
- MFR # M370D052Z05WO08
- Zoro # G3798573
- UPC # 4021169616396
- Country of Origin Germany
- Category Indexable End Mills
Dimensions
Cutting Dia. | 1.4990" |
Overall Length | 50.00mm |
Depth of Cut | 1.25mm |
Shank Dia. | 0.8661" |
Insert Size | 80412 |
Arbor Dia. | 22.00mm |
Hub Outside Dia. | 44.00mm |
Max. Cutting Dia. | 52.00mm |
Details
Description
Indexable Face Mill, Max. Cutting Dia. 52.00mm, Arbor Dia. 22.00mm, Depth of Cut 1.25mm, ANSI Code M370D052Z05WO08, Compatible Hardware Coolant Screw, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 9 IP9, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Long Nose Pliers with Cutting Edges (25 06 160)
- HYDE Painter'S Tool Hh6-In-1 (02980)
- GEARWRENCH 1/2" Drive Long Length Hex Bit SAE Socket 5/8" (82569)
- CHICAGO-LATROBE 118PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-13mmx.1mm (57727)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- KYOCERA End Mill, Kyocera MEW 0750W7504103T, 0.7500" Dia (MEW0750W7504103T)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MDJNR 12-4B)
- Widia Indexable End Mills