Indexable Face Mill, M370 Series, High Speed Steel, 0.0780 in Depth of Cut

  • Mfr # 5352424
  • Zoro # G3780951
product price: 
$
1,196.99
/ea
Free Shipping & Returns

Key Features

Series
M370
Overall Length
2 in
Depth of Cut
0.0780 in
Material - Machining
High Speed Steel
Insert Size
120713
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5352424
Zoro #
G3780951
UPC #
4050839407224
Country of Origin
Germany

Dimensions

Overall Length
2 in
Depth of Cut
0.0780 in
Insert Size
120713
Hub Outside Dia.
3-5/8 in
Arbor Dia.
1-1/2 in
Max. Cutting Dia.
4 in
Wire Rope Length
2 in
Length
2 in
Fits Chest Size
Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges

Details

Item
Indexable Face Mill
Series
M370
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Number of Flutes
8
Insert Shape
60 Degrees Triangle
Type
Face Mill
Rake
-11 Degrees Axial, 9 Degrees Radial
Insert Holding Type
Screw
Features
Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
Number of Inserts
8
Compatible Hardware
Coolant Screw Assembly, Insert Screw M4x0.7 x 11.5 IP15, KLS-15 Shell Mill Lock Screw, Torx Plus Drive Wrench DT15IP
Coolant Fed
Coolant Through
Max. Speed
13,700 RPM
ISO Number
M370D400Z08S150WO12
Insert Style
WOEJ R
Cutting Application
3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End
ANSI Code
M370D400Z08S150WO12
Material
High Speed Steel
Shell Material
High Speed Steel

Description

Indexable Face Mill, Max. Cutting Dia. 4 in, Arbor Dia. 1-1/2 in, Depth of Cut 0.0780 in, ANSI Code M370D400Z08S150WO12, Compatible Hardware Coolant Screw Assembly, Insert Screw M4x0.7 x 11.5 IP15, KLS-15 Shell Mill Lock Screw, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews