Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M270 Series, Carbide
- Mfr # 2424634
- Zoro # G3802615
product price:Â
$
1,019.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
155.00mm
Material - Machining
Carbide
Insert Size
M270B.16
Shank Dia.
16.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2424634
- Zoro #
- G3802615
- UPC #
- 4021169150937
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- M270
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Insert Shape
- Ball Nose
- Insert Style
- M270B
- Compatible Hardware
- Insert Screw M4x0.5 x 13.1 T15, Torx Wrench
- Number of Inserts
- 1
- ANSI Code
- M270BD016A16L155C
- Coolant Fed
- Coolant Through
- Max. Speed
- 53,000 RPM
- Insert Holding Type
- Screw
- ISO Number
- M270BD016A16L155C
- Cutting Application
- 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
- Shank Type - Machining
- Straight
- Features
- Rough, Semi-Finishing and Finishing with One System, Through Tool Coolant
Dimensions
- Overall Length
- 155.00mm
- Insert Size
- M270B.16
- Shank Dia.
- 16.00mm
- Max. Cutting Dia.
- 16.00mm
- Head Projection Length
- 57.00mm
- Head Dia.
- 16.00mm
- Shank Length
- 101.00mm
- Wire Rope Length
- 155.00mm
- Length
- 155.00mm
- Fits Chest Size
- Rough, Semi-Finishing and Finishing with One System, Through Tool Coolant
Description
Indexable Profiling End Mill, Max. Cutting Dia. 16.00mm, Shank Dia. 16.00mm, Overall Length 155.00mm, ANSI Code M270BD016A16L155C, Compatible Hardware Insert Screw M4x0.5 x 13.1 T15, Torx Wrench, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.