Shop WIDIA
See all product information
Create Account
Indexable Face Mill, VHSC Series, High Speed Steel, 5/8 in Depth of Cut
- Mfr # 6630200
- Zoro # G3793210
product price:Â
$
640.99
/ea
Free Shipping & Returns
Key Features
Series
VHSC
Overall Length
1.5748 in
Depth of Cut
5/8 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6630200
- Zoro #
- G3793210
- UPC #
- 4061779098649
- Country of Origin
- Multiple
- Item
- Indexable Face Mill
- Series
- VHSC
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Number of Flutes
- 3
- Type
- Face Mill
- Rake
- -7.9 Degrees Radial, 7 Degrees Axial
- Insert Shape
- 89.27 Degrees Parallelogram
- ISO Number
- VHSC200Z03S075XD16
- Coolant Fed
- Coolant Through
- Cutting Application
- Face Milling, Helical Milling, Inclined Square End Mill, Pocketing, Ramping: Blank, Side and Face Milling
- ANSI Code
- VHSC200Z03S075XD16
- Features
- Consistant Axial Gage Length with Insert Nose Radii From 0.008 in (0.2mm) up to 0.236 in (6mm), Only One Cutter Body Style to Load Inserts with Nose Radii from 0.008 in (0.2mm) up to 0.236 in (6mm), Productivity Booster up to 525in³/min (8600cm³/min) MRR at Machining Aluminum Components
- Insert Holding Type
- Screw
- Insert Style
- XDET FRALP
- Compatible Hardware
- DP5009A, Torx Plus Drive Wrench
- Max. Speed
- 30,000 RPM
- Number of Inserts
- 3
- Material
- High Speed Steel
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Overall Length
- 1.5748 in
- Depth of Cut
- 5/8 in
- Insert Size
- 16M508
- Hub Outside Dia.
- 1.7717 in
- Max. Cutting Dia.
- 2 in
- Arbor Dia.
- 3/4 in
- Wire Rope Length
- 1.5748 in
- Length
- 1.5748 in
- Fits Chest Size
- Consistant Axial Gage Length with Insert Nose Radii From 0.008 in (0.2mm) up to 0.236 in (6mm), Only One Cutter Body Style to Load Inserts with Nose Radii from 0.008 in (0.2mm) up to 0.236 in (6mm), Productivity Booster up to 525in³/min (8600cm³/min) MRR at Machining Aluminum Components
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 5/8 in, ANSI Code VHSC200Z03S075XD16, Compatible Hardware DP5009A, Torx Plus Drive Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Inclined Square End Mill, Pocketing, Ramping: Blank, Side and Face Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.