Shop WIDIA
See all product information
Create Account
Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, High Speed Steel
- Mfr # 5416728
- Zoro # G3797182
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Cutting Dia.
1"
Overall Length
8 in
Number of Inserts Required
3
Depth of Cut
0.4530 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5416728
- Zoro #
- G3797182
- UPC #
- 4050839642915
- Country of Origin
- Germany
- Item
- Indexable Square Shoulder End Mill
- Series
- VSM11
- Number of Inserts Required
- 3
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Shank Shape
- Straight
- Compatible Hardware
- Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
- Number of Coolant Holes
- 1
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- Insert Shape
- 75 Degrees Parallelogram
- Rake
- -6.6 Degrees Radial, 8 Degrees Axial
- Toolholder Style
- XDPT11
- Insert Style
- XD.T PD R
- Number of Inserts
- 3
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw
- Side Cutting Edge Angle
- 0 Degrees
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- ISO Number
- VSM11D100Z03C100XD11L800
- ANSI Code
- VSM11D100Z03C100XD11L800
- Shank Type - Machining
- Straight
- Max. Speed
- 29,900 RPM
- Number of Flutes
- 3
Dimensions
- Cutting Dia.
- 1"
- Overall Length
- 8 in
- Depth of Cut
- 0.4530 in
- Insert Size
- 110408
- Shank Dia.
- 1 in
- Min. Cutting Dia.
- 1 in
- Head Projection Length
- 2.1000 in
- Neck Dia.
- 0.9120 in
- Shank Length
- 5.9000 in
- Max. Cutting Dia.
- 1 in
- Wire Rope Length
- 8 in
- Length
- 8 in
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 1 in, Straight, Overall Length 8 in, ANSI Code VSM11D100Z03C100XD11L800, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.