Shop WIDIA
See all product information
Create Account
Indexable Face Mill, VSM11 Series, High Speed Steel, 11.32mm Depth of Cut
- Mfr # 5416396
- Zoro # G3802082
product price:Â
$
738.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Overall Length
40.00mm
Depth of Cut
11.32mm
Material - Machining
High Speed Steel
Insert Size
110408
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5416396
- Zoro #
- G3802082
- UPC #
- 4050839637737
- Country of Origin
- Korea, Republic of
- Item
- Indexable Face Mill
- Series
- VSM11
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 75 Degrees Parallelogram
- Number of Flutes
- 9
- Type
- Face Mill
- Rake
- -4.233 Degrees Radial, 12 Degrees Axial
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish Capabilities, True 0 Degrees Capability
- ISO Number
- VSM11D250Z09S075XD11
- Insert Style
- XD.T PD R
- Coolant Fed
- Coolant Through
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
- Max. Speed
- 17,400 RPM
- Number of Inserts
- 9
- ANSI Code
- VSM11D250Z09S075XD11
- Side Cutting Edge Angle
- 0 Degrees
- Compatible Hardware
- 3/8"-24 x 1 in Socket Head Cap Screw, Insert Screw M2.5x0.45 x 5.9 T8, Screw 3/8"-24 x 1 in LG Coolant G, Torx Wrench TX8
- Insert Holding Type
- Screw
- Material
- High Speed Steel
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Overall Length
- 40.00mm
- Depth of Cut
- 11.32mm
- Insert Size
- 110408
- Arbor Dia.
- 3/4 in
- Hub Outside Dia.
- 1-3/4 in
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish Capabilities, True 0 Degrees Capability
Description
Indexable Face Mill, Arbor Dia. 3/4 in, Depth of Cut 11.32mm, ANSI Code VSM11D250Z09S075XD11, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Insert Screw M2.5x0.45 x 5.9 T8, Screw 3/8 In.-24 x 1 in LG Coolant G, Torx Wrench TX8, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.