Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M270 Series, High Speed Steel, 1.10mm Depth of Cut
- Mfr # 3926548
- Zoro # G3801985
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
59.00mm
Depth of Cut
1.10mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3926548
- Zoro #
- G3801985
- UPC #
- 4021169681325
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M270
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
- ISO Number
- M270TD020M10
- Insert Style
- M270HF
- ANSI Code
- M270TD020M10
- Number of Inserts
- 1
- Features
- Excellent in Long Reach Applications, High Metal Removal Rates, Rough and Semi-Finishing Applications
- Compatible Hardware
- Insert Screw M4x0.5 x 15.9 T15, Torx Wrench
- Insert Holding Type
- Screw
- Max. Speed
- 52,000 RPM
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 59.00mm
- Depth of Cut
- 1.10mm
- Insert Size
- M270HF20
- Shank Dia.
- 18.00mm
- Connection Size
- M10
- Max. Cutting Dia.
- 20.00mm
- Shank Length
- 19.00mm
- Head Dia.
- 20.00mm
- Head Projection Length
- 40.00mm
- Wire Rope Length
- 59.00mm
- Length
- 59.00mm
- Fits Chest Size
- Excellent in Long Reach Applications, High Metal Removal Rates, Rough and Semi-Finishing Applications
Description
Indexable Profiling End Mill, Max. Cutting Dia. 20.00mm, Depth of Cut 1.10mm, Shank Dia. 18.00mm, Overall Length 59.00mm, ANSI Code M270TD020M10, Compatible Hardware Insert Screw M4x0.5 x 15.9 T15, Torx Wrench, Connection Size M10, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.