Indexable Face Mill, VSM490-10 Series, High Speed Steel, 10.00mm Depth of Cut

  • Mfr # 6425389
  • Zoro # G3786034
product price: 
$
702.99
/ea
Free Shipping & Returns

Key Features

Series
VSM490-10
Overall Length
40.05mm
Depth of Cut
10.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6425389
Zoro #
G3786034
UPC #
4059782466951
Country of Origin
Multiple

Dimensions

Overall Length
40.05mm
Depth of Cut
10.00mm
Insert Size
100408
Arbor Dia.
3/4 in
Hub Outside Dia.
44.45mm
Wire Rope Length
40.05mm
Length
40.05mm
Fits Chest Size
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Coarse, Lower Cutting Forces and Real Soft Cutting Action, Medium and Fine Pitch Cutter Density Available, Perfect Fit for Taper 40 Spindles and Driven Units, True 0 Degrees Roughing Tool with Imbedded Finishing Capability All in One Tool

Details

Item
Indexable Face Mill
Series
VSM490-10
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Number of Flutes
5
Type
Face Mill
Insert Shape
90 Degrees Rectangle Mill 4
Rake
-12.7 Degrees Radial, -8 Degrees Axial
Number of Inserts
5
ANSI Code
VSM490D250Z05S075XN10
Max. Speed
22,100 RPM
Insert Holding Type
Screw
Compatible Hardware
3/8"-24 x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP9, Screw 3/8"-24 x 1 in LG Coolant G
Side Cutting Edge Angle
0 Degrees
Insert Style
XNGU SRMM
Cutting Application
Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
ISO Number
VSM490D250Z05S075XN10
Coolant Fed
Coolant Through
Features
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Coarse, Lower Cutting Forces and Real Soft Cutting Action, Medium and Fine Pitch Cutter Density Available, Perfect Fit for Taper 40 Spindles and Driven Units, True 0 Degrees Roughing Tool with Imbedded Finishing Capability All in One Tool
Material
High Speed Steel
Shell Material
High Speed Steel

Description

Indexable Face Mill, Arbor Dia. 3/4 in, Depth of Cut 10.00mm, ANSI Code VSM490D250Z05S075XN10, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP9, Screw 3/8 In.-24 x 1 in LG Coolant G, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.