Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM11 Series, High Speed Steel, 2.0320 in Depth of Cut
- Mfr # 6081973
- Zoro # G3794032
product price:Â
$
1,878.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Overall Length
3 in
Depth of Cut
2.0320 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6081973
- Zoro #
- G3794032
- UPC #
- 4056544351289
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- VSM11
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 75 Degrees Parallelogram
- Rake
- -6.5 Degrees Radial, 3.5 Degrees Axial
- Side Cutting Edge Angle
- 15 Degrees
- Insert Holding Type
- Screw
- Insert Style
- XDCT-ALP
- Compatible Hardware
- Coolant Nozzle - 1.00mm Hole, Insert Screw M2.5x0.45 x 5.9 T8, Insert Screw M2.5x0.45 x 7.7 T8, Torx Wrench TX8
- ANSI Code
- VHM11D200Z06S300XD11
- Max. Speed
- 19,700 RPM
- Cutting Application
- Side/Shoulder Milling: Square End
- ISO Number
- VHM11D200Z06S300XD11
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 3 in
- Depth of Cut
- 2.0320 in
- Shank Dia.
- 1 in
- Insert Size
- 110408PD
- Max. Cutting Dia.
- 2 in
- Insert Cutting Edge Length
- 13.44mm
- Head Dia.
- 2 in
- Head Projection Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Indexable Profiling End Mill, Max. Cutting Dia. 2 in, Depth of Cut 2.0320 in, Shank Dia. 1 in, Overall Length 3 in, ANSI Code VHM11D200Z06S300XD11, Compatible Hardware Coolant Nozzle - 1.00mm Hole, Insert Screw M2.5x0.45 x 5.9 T8, Insert Screw M2.5x0.45 x 7.7 T8, Torx Wrench TX8, Coolant Fed Coolant Through, Cutting Application Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.