Indexable Face Mill, VSM490-10 Series, High Speed Steel, 10.00mm Depth of Cut

  • Mfr # 6425403
  • Zoro # G3788502
product price: 
$
860.99
/ea
Free Shipping & Returns

Key Features

Series
VSM490-10
Overall Length
1-3/4 in
Depth of Cut
10.00mm
Material - Machining
High Speed Steel
Insert Size
100408
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6425403
Zoro #
G3788502
UPC #
4059782467477
Country of Origin
Germany

Dimensions

Overall Length
1-3/4 in
Depth of Cut
10.00mm
Insert Size
100408
Arbor Dia.
1 in
Hub Outside Dia.
55.63mm
Wire Rope Length
1-3/4 in
Length
1-3/4 in
Fits Chest Size
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Coarse, Lower Cutting Forces and Real Soft Cutting Action, Medium and Fine Pitch Cutter Density Available, Perfect Fit for Taper 40 Spindles and Driven Units, True 0 Degrees Roughing Tool with Imbedded Finishing Capability All in One Tool

Details

Item
Indexable Face Mill
Series
VSM490-10
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Number of Flutes
8
Insert Shape
90 Degrees Rectangle Mill 4
Type
Face Mill
Rake
-12.7 Degrees Radial, -8 Degrees Axial
Number of Inserts
8
Max. Speed
17,600 RPM
ANSI Code
VSM490D300Z08S100XN10
Insert Holding Type
Screw
Insert Style
XNGU SRMM
ISO Number
VSM490D300Z08S100XN10
Coolant Fed
Coolant Through
Features
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Coarse, Lower Cutting Forces and Real Soft Cutting Action, Medium and Fine Pitch Cutter Density Available, Perfect Fit for Taper 40 Spindles and Driven Units, True 0 Degrees Roughing Tool with Imbedded Finishing Capability All in One Tool
Side Cutting Edge Angle
0 Degrees
Cutting Application
Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Compatible Hardware
1/2"-20 UNF x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP9, Screw 1/2"-20 x 1 in LG Coolant GR
Material
High Speed Steel
Shell Material
High Speed Steel

Description

Indexable Face Mill, Arbor Dia. 1 in, Depth of Cut 10.00mm, ANSI Code VSM490D300Z08S100XN10, Compatible Hardware 1/2 In.-20 UNF x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP9, Screw 1/2 In.-20 x 1 in LG Coolant GR, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews