Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M640 Series, High Speed Steel, 4.87mm Depth of Cut
- Mfr # 2961912
- Zoro # G3797943
product price:Â
$
682.99
/ea
Free Shipping & Returns
Key Features
Series
M640
Overall Length
50.80mm
Depth of Cut
4.87mm
Material - Machining
High Speed Steel
Insert Size
06T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2961912
- Zoro #
- G3797943
- UPC #
- 4021169385766
- Country of Origin
- India
- Item
- Indexable Profiling End Mill
- Series
- M640
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 120 Degrees Hexagon
- Insert Holding Type
- Screw
- Number of Inserts
- 7
- Insert Style
- HPPT DZENGD
- ANSI Code
- M640D300Z07S100HP06
- Cutting Application
- Face Milling, Side and Face Milling
- Compatible Hardware
- Insert Screw M3.5x0.6 x 8.9 T15, Torx Wrench
- Coolant Fed
- Coolant Through
- Features
- Geometries and Grades for All Applications, Highly Positive Rake for Low-Power Machines or Light Fixtures, Six Cutting Edges
- Max. Speed
- 7,900 RPM
- ISO Number
- M640D300Z07S100HP06
Dimensions
- Overall Length
- 50.80mm
- Depth of Cut
- 4.87mm
- Insert Size
- 06T3
- Max. Cutting Dia.
- 82.58mm
- Arbor Dia.
- 1"
- Hub Outside Dia.
- 58.42mm
- Wire Rope Length
- 50.80mm
- Length
- 50.80mm
- Fits Chest Size
- Geometries and Grades for All Applications, Highly Positive Rake for Low-Power Machines or Light Fixtures, Six Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 82.58mm, Depth of Cut 4.87mm, Overall Length 50.80mm, ANSI Code M640D300Z07S100HP06, Compatible Hardware Insert Screw M3.5x0.6 x 8.9 T15, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.