Indexable Face Mill, VSM490-15 Series, 6" Max Cut Dia, High Speed Steel, 0.5910 in Depth of Cut

  • Mfr # 5873109
  • Zoro # G3796981
product price: 
$
1,538.99
/ea
Free Shipping & Returns

Key Features

Series
VSM490-15
Cutting Dia.
6"
Overall Length
2-3/8 in
Number of Inserts Required
10
Depth of Cut
0.5910 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5873109
Zoro #
G3796981
UPC #
4050841730105
Country of Origin
United States

Dimensions

Cutting Dia.
6"
Overall Length
2-3/8 in
Depth of Cut
0.5910 in
Insert Size
15T608
Shank Dia.
2"
Arbor Dia.
2 in
Max. Cutting Dia.
6 in
Hub Outside Dia.
4.8800 in
Wire Rope Length
2-3/8 in
Length
2-3/8 in
Fits Chest Size
Effective Internal Coolant Feature, in Stepless in Solution, Precisely Reaching the Cutting Edge, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes

Details

Item
Indexable Face Mill
Series
VSM490-15
Number of Inserts Required
10
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Shank Shape
Socket Head Cap Screw
Number of Inserts
10
Max. Speed
8,600 RPM
ANSI Code
VSM490D600Z10S200XN15
Insert Shape
90 Degrees Rectangle Mill 4
ISO Number
VSM490D600Z10S200XN15
Insert Holding Type
Screw
Insert Style
XNGU SRMM
Features
Effective Internal Coolant Feature, in Stepless in Solution, Precisely Reaching the Cutting Edge, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes
Rake
-13.589 Degrees Radial, -8 Degrees Axial
Cutting Application
Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Compatible Hardware
Anti-Seize Lubricant, Coolant Screw Assembly - 1"-14, Insert Screw M4x0.7 x 10 Ip15, KLS-20 Shell Mill Lock Screw, Torx Plus Drive Wrench DT15IP
Coolant Fed
Coolant Through
Number of Flutes
10

Description

Indexable Face Mill, Max. Cutting Dia. 6 in, Arbor Dia. 2 in, Depth of Cut 0.5910 in, ANSI Code VSM490D600Z10S200XN15, Compatible Hardware Anti-Seize Lubricant, Coolant Screw Assembly - 1 In.-14, Insert Screw M4x0.7 x 10 Ip15, KLS-20 Shell Mill Lock Screw, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.