Shop WIDIA
See all product information
Create Account
Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, High Speed Steel
- Mfr # 5416489
- Zoro # G3802581
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Cutting Dia.
1"
Overall Length
4.8000 in
Number of Inserts Required
3
Depth of Cut
0.4530 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5416489
- Zoro #
- G3802581
- UPC #
- 4050839640058
- Country of Origin
- United States
- Item
- Indexable Square Shoulder End Mill
- Series
- VSM11
- Number of Inserts Required
- 3
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Shank Shape
- Straight
- Coolant Fed
- Coolant Through
- ISO Number
- VSM11D100Z03C100XD11L480
- Rake
- -6.6 Degrees Radial, 8 Degrees Axial
- Insert Shape
- 75 Degrees Parallelogram
- Insert Style
- XD.T PD R
- Shank Type - Machining
- Straight
- ANSI Code
- VSM11D100Z03C100XD11L480
- Side Cutting Edge Angle
- 0 Degrees
- Insert Holding Type
- Screw
- Max. Speed
- 29,900 RPM
- Compatible Hardware
- Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Number of Inserts
- 3
- Number of Coolant Holes
- 1
- Toolholder Style
- XDPT11
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- Number of Flutes
- 3
Dimensions
- Cutting Dia.
- 1"
- Overall Length
- 4.8000 in
- Depth of Cut
- 0.4530 in
- Shank Dia.
- 1 in
- Insert Size
- 110408
- Head Projection Length
- 1-1/4 in
- Shank Length
- 3.5500 in
- Neck Dia.
- 0.9120 in
- Min. Cutting Dia.
- 1 in
- Max. Cutting Dia.
- 1 in
- Wire Rope Length
- 4.8000 in
- Length
- 4.8000 in
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 1 in, Straight, Overall Length 4.8000 in, ANSI Code VSM11D100Z03C100XD11L480, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.