Indexable Face Mill, VSM490-15 Series, High Speed Steel, 15.00mm Depth of Cut

  • Mfr # 5873107
  • Zoro # G3781615
product price: 
$
1,138.99
/ea
Free Shipping & Returns

Key Features

Series
VSM490-15
Overall Length
60.45mm
Depth of Cut
15.00mm
Material - Machining
High Speed Steel
Insert Size
15T608
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5873107
Zoro #
G3781615
UPC #
4050841729888
Country of Origin
United States

Dimensions

Overall Length
60.45mm
Depth of Cut
15.00mm
Insert Size
15T608
Arbor Dia.
1-1/2 in
Hub Outside Dia.
99.25mm
Wire Rope Length
60.45mm
Length
60.45mm
Fits Chest Size
Effective Internal Coolant Feature, in Stepless in Solution, Precisely Reaching the Cutting Edge, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes

Details

Item
Indexable Face Mill
Series
VSM490-15
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
90 Degrees Rectangle Mill 4
Number of Flutes
9
Type
Face Mill
Rake
-13.606 Degrees Radial, -8 Degrees Axial
Insert Style
XNGU SRMM
Number of Inserts
9
Max. Speed
9,600 RPM
Insert Holding Type
Screw
Features
Effective Internal Coolant Feature, in Stepless in Solution, Precisely Reaching the Cutting Edge, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes
ISO Number
VSM490D500Z09S150XN15
Coolant Fed
Coolant Through
Compatible Hardware
Anti-Seize Lubricant, Coolant Screw Assembly, Insert Screw M4x0.7 x 10 Ip15, KLS-15 Shell Mill Lock Screw, Torx Plus Drive Wrench DT15IP
Cutting Application
Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
ANSI Code
VSM490D500Z09S150XN15
Material
High Speed Steel
Shell Material
High Speed Steel

Description

Indexable Face Mill, Arbor Dia. 1-1/2 in, Depth of Cut 15.00mm, ANSI Code VSM490D500Z09S150XN15, Compatible Hardware Anti-Seize Lubricant, Coolant Screw Assembly, Insert Screw M4x0.7 x 10 Ip15, KLS-15 Shell Mill Lock Screw, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.