Indexable Square Shoulder End Mill, VSM11 Series, High Speed Steel, 0.4530 in Depth of Cut

  • Mfr # 5416729
  • Zoro # G3796175
product price: 
$
398.99
/ea
Free Shipping & Returns

Key Features

Series
VSM11
Overall Length
8 in
Depth of Cut
0.4530 in
Material - Machining
High Speed Steel
Insert Size
110408
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5416729
Zoro #
G3796175
UPC #
4050839642991
Country of Origin
Canada

Dimensions

Overall Length
8 in
Depth of Cut
0.4530 in
Insert Size
110408
Shank Dia.
1 in
Shank Length
5.9000 in
Min. Cutting Dia.
1 in
Head Projection Length
2.1000 in
Neck Dia.
0.9120 in
Max. Cutting Dia.
1 in
Wire Rope Length
8 in
Length
8 in
Fits Chest Size
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish

Details

Item
Indexable Square Shoulder End Mill
Series
VSM11
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Type
End Mill
Number of Flutes
4
Insert Shape
75 Degrees Parallelogram
Rake
-6.6 Degrees Radial, 8 Degrees Axial
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Coolant Fed
Coolant Through
Features
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Toolholder Style
XDPT11
Max. Speed
29,900 RPM
Number of Inserts
4
Compatible Hardware
Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
Insert Style
XD.T PD R
Number of Coolant Holes
1
ISO Number
VSM11D100Z04C100XD11L800
ANSI Code
VSM11D100Z04C100XD11L800
Insert Holding Type
Screw
Shank Type - Machining
Straight
Side Cutting Edge Angle
0 Degrees
Material
High Speed Steel
Shell Material
High Speed Steel

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 1 in, Straight, Overall Length 8 in, ANSI Code VSM11D100Z04C100XD11L800, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.