Shop WIDIA
See all product information
Create Account
Indexable Face Mill, VSM490-15 Series, High Speed Steel, 15.00mm Depth of Cut
- Mfr # 5873108
- Zoro # G3798485
product price:Â
$
1,109.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-15
Overall Length
60.45mm
Depth of Cut
15.00mm
Material - Machining
High Speed Steel
Insert Size
15T608
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5873108
- Zoro #
- G3798485
- UPC #
- 4050841729994
- Country of Origin
- Unknown
- Item
- Indexable Face Mill
- Series
- VSM490-15
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Rectangle Mill 4
- Number of Flutes
- 12
- Type
- Face Mill
- Rake
- -13.606 Degrees Radial, -8 Degrees Axial
- Insert Holding Type
- Screw
- Compatible Hardware
- Anti-Seize Lubricant, Coolant Screw Assembly, Insert Screw M4x0.7 x 10 Ip15, KLS-15 Shell Mill Lock Screw, Torx Plus Drive Wrench DT15IP
- Insert Style
- XNGU SRMM
- ANSI Code
- VSM490D500Z12S150XN15
- Features
- Effective Internal Coolant Feature, in Stepless in Solution, Precisely Reaching the Cutting Edge, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes
- ISO Number
- VSM490D500Z12S150XN15
- Max. Speed
- 9,600 RPM
- Coolant Fed
- Coolant Through
- Cutting Application
- Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
- Number of Inserts
- 12
- Material
- High Speed Steel
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Overall Length
- 60.45mm
- Depth of Cut
- 15.00mm
- Insert Size
- 15T608
- Hub Outside Dia.
- 99.25mm
- Arbor Dia.
- 1-1/2 in
- Wire Rope Length
- 60.45mm
- Length
- 60.45mm
- Fits Chest Size
- Effective Internal Coolant Feature, in Stepless in Solution, Precisely Reaching the Cutting Edge, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes
Description
Indexable Face Mill, Arbor Dia. 1-1/2 in, Depth of Cut 15.00mm, ANSI Code VSM490D500Z12S150XN15, Compatible Hardware Anti-Seize Lubricant, Coolant Screw Assembly, Insert Screw M4x0.7 x 10 Ip15, KLS-15 Shell Mill Lock Screw, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.