Shop WIDIA
See all product information
Create Account
Indexable Face Mill, VXF Series, High Speed Steel, 0.0984 in Depth of Cut
Mfr # 6596768
Zoro # G3793655
product price:Â
$
759.99
/ea
Free Shipping & Returns
Key Features
Series
VXF
Overall Length
1-31/32 in
Depth of Cut
0.0984 in
Material - Machining
High Speed Steel
Insert Size
120512
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6596768
- Zoro #
- G3793655
- UPC #
- 4061779081337
- Country of Origin
- India
- Item
- Indexable Face Mill
- Series
- VXF
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Type
- Face Mill
- Number of Flutes
- 5
- Insert Shape
- 90 Degrees Square
- Rake
- -5 Degrees Radial, 5 Degrees Axial
- ANSI Code
- VXF300Z05S100XD12
- Number of Inserts
- 5
- Insert Holding Type
- Screw
- Max. Speed
- 17,500 RPM
- Features
- Side Cutting Edge Angle
- 16.5 Degrees
- Insert Style
- XDPT ERMM
- Cutting Application
- Counter Boring, Face Milling, Helical Milling, Inclined Square End Mill, Plunge Milling, Pocketing, Ramping: Blank, Spiral Circular
- ISO Number
- VXF300Z05S100XD12
- Coolant Fed
- Coolant Through
- Compatible Hardware
- Anti-Seize Lubricant, Insert Screw M4.5x0.75 x 11 T20, Torx Driver
- Material
- High Speed Steel
Description
Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. 1 in, Depth of Cut 0.0984 in, ANSI Code VXF300Z05S100XD12, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4.5x0.75 x 11 T20, Torx Driver, Coolant Fed Coolant Through, Cutting Application Counter Boring, Face Milling, Helical Milling, Inclined Square End Mill, Plunge Milling, Pocketing, Ramping: Blank, Spiral Circular