Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M200 Series, High Speed Steel, 0.2000 in Depth of Cut
- Mfr # 5283483
- Zoro # G3800874
product price:Â
$
656.99
/ea
Free Shipping & Returns
Key Features
Series
M200
Overall Length
2 in
Depth of Cut
0.2000 in
Material - Machining
High Speed Steel
Insert Size
10T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5283483
- Zoro #
- G3800874
- UPC #
- 4050839328772
- Country of Origin
- Germany
- Item
- Indexable Profiling End Mill
- Series
- M200
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- -7 Degrees Axial, 11 Degrees Radial
- Number of Inserts
- 4
- ANSI Code
- M200D200Z04S075RN10
- Features
- Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Eight Cutting Edges, Pocketing and Profiling Capabilities
- Max. Speed
- 38,300 RPM
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw
- Cutting Application
- 3D Profiling, Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Compatible Hardware
- 3/8"-24 x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Insert Screw M3.5x0.6 x 8.3 T15, Screw 3/8"-24 x 1 in LG Coolant G, Torx Wrench TX15
- ISO Number
- M200D200Z04S075RN10
- Insert Style
- RN J M
Dimensions
- Overall Length
- 2 in
- Depth of Cut
- 0.2000 in
- Insert Size
- 10T3
- Max. Cutting Dia.
- 2 in
- Arbor Dia.
- 3/4"
- Hub Outside Dia.
- 1.6540"
- Wire Rope Length
- 2 in
- Length
- 2 in
- Fits Chest Size
- Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Eight Cutting Edges, Pocketing and Profiling Capabilities
Description
Indexable Profiling End Mill, Max. Cutting Dia. 2 in, Depth of Cut 0.2000 in, Overall Length 2 in, ANSI Code M200D200Z04S075RN10, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Insert Screw M3.5x0.6 x 8.3 T15, Screw 3/8 In.-24 x 1 in LG Coolant G, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.