Shop WIDIA
See all product information
Create Account
Indexable Grooving and Parting Toolholder, A32SWMTER0419M, 250.00mm L, High Speed Steel
- Mfr # 5423877
- Zoro # G3575535
product price:Â
$
440.99
/ea
Free Shipping & Returns
Key Features
Overall Length
250.00mm
Shank Material
High Speed Steel
Insert Shape
Grooving
Left/Right Hand
Right Hand
Type
Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5423877
- Zoro #
- G3575535
- UPC #
- 4050839694211
- Country of Origin
- India
- Item
- Indexable Grooving and Parting Toolholder
- Shank Material
- High Speed Steel
- Insert Shape
- Grooving
- ANSI Code
- A32SWMTER0419M
- Cutting Direction
- Right Hand
- Left/Right Hand
- Right Hand
- Type
- Clamping
- Rake
- -3 Degrees Radial;0 Degrees Axial
- Lead Angle
- 0 Degrees
- Cutting Application
- Inside Diameter Grooving
- Toolholder Style
- WMT
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Clamp
- ISO Number
- A32SWMTER0419M
- Cutting Location
- Internal
- Measurement System
- Metric
Dimensions
- Overall Length
- 250.00mm
- Shank Dia.
- 32.00mm
- Max. Bore Depth
- 64.00mm
- Depth of Cut
- 19.00mm
- Max. Grooving Width
- 4.00mm
- Wire Rope Length
- 250.00mm
- Length
- 250.00mm
Description
Indexable Grooving and Parting Toolholder, WMT, Insert Shape Grooving, Overall Length 250.00mm, A32SWMTER0419M, Coolant Through, Inside Diameter Grooving, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.