Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5538063
- Zoro # G3779299
product price:Â
$
661.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
2xD
Shank Length
70.00mm
Shank Dia.
1-1/2 in
Overall Length
183.22mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538063
- Zoro #
- G3779299
- UPC #
- 4050839892921
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- ANSI Code
- TCF1438R2SLR150E
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Coolant Fed
- Coolant Through
- Central Insert Style
- TCF
- Spiral Direction
- Right Hand
- Toolholder Style
- TCF
- Flute Type
- Slow Spiral
- Number of Inserts
- 2
- Number of Coolant Holes
- 2
- ISO Number
- TCF1438R2SLR150E
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Shank Length
- 70.00mm
- Shank Dia.
- 1-1/2 in
- Overall Length
- 183.22mm
- Min. Drill Dia.
- 36.53mm
- Max. Drilling Depth
- 74.33mm
- Depth x Dia. Ratio
- 2xD
- Flute Length
- 104.20mm
- Max. Drill Dia.
- 36.53mm
- Wire Rope Length
- 183.22mm
- Seat Size
- E
- Length
- 183.22mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 74.33mm, TCF1438R2SLR150E, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.